Apply to be a TradeMaster!
Main product image of 1-Gang Toggle Switch Wall Plate - White
Magnifying glass
Hover image to zoom

1-Gang Toggle Switch Wall Plate - White

SKU:
TP1W
Rating:
(1)
Q&A:
(0)
1-Gang Toggle Switch Wall Plate - White
Magnifying glass
Hover image to zoom
$1.01 each
In Stock
In Stock
Get 127 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Color
White

Description

–
1-Gang Toggle Switch Wall Plate - White

Product Features
  • Molded of rugged, practically indestructible self-extinguishing nylon. ('TP' series only.)
  • Preferred for hospital, industrial, institutional, and other heavy-use applications.
  • Nominal thickness, .070 inch.

Specs

–
Type:

Toggle Switch Cover

Number of Gangs:

1

Material:

Nylon

Color:

White

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would definitely use this online company again.

Perfect match to existing covers used in new home.
BL
KY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy