Apply to be a TradeMaster!
Main product image of 3-Gang Combination Wall Plate, 2 Toggle & 1 Decorator - White
Magnifying glass
Hover image to zoom

3-Gang Combination Wall Plate, 2 Toggle & 1 Decorator - White

SKU:
TP226W
Rating:
(0)
Q&A:
(0)
3-Gang Combination Wall Plate, 2 Toggle & 1 Decorator - White
Magnifying glass
Hover image to zoom
$6.20 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Color
White

Description

–
3-Gang Combination Wall Plate, 2 Toggle & 1 Decorator - White

Product Features
  • Molded of rugged, practically indestructible self-extinguishing nylon. ('TP' series only.)
  • Preferred for hospital, industrial, institutional, and other heavy-use applications.
  • Nominal thickness, .070 inch.

Specs

–
Type:

Combination

Toggle Switch Cover

Decorator

Number of Gangs:

1

Material:

Nylon

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy