Apply to be a TradeMaster!
Main product image of 2-Gang Electrical Wall Plate, Power Outlet Receptacle (White)
Magnifying glass
Hover image to zoom

2-Gang Electrical Wall Plate, Power Outlet Receptacle (White)

SKU:
TP703W
Rating:
(1)
Q&A:
(0)
2-Gang Electrical Wall Plate, Power Outlet Receptacle (White)
Magnifying glass
Hover image to zoom
$6.14 each
In Stock
In Stock
Get 13 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Grade
Commercial, Residential
Product Highlight: Color
White

Description

–
2-Gang Electrical Wall Plate, Power Outlet Receptacle (White)

Product Features
  • Molded of rugged, practically indestructible self-extinguishing nylon. ('TP' series only.)
  • Available in 'TP' series, extra 3/16 inch width and height than Standard size plates: and 'TPJ' series, extra 3/16 inch width and height than Junior Jumbo size plates.
  • Preferred for hospital, industrial, institutional, and other high-abuse applications.
  • Nominal thickness, .070 inch.

Specs

–
Type:

Single Receptacle Cover

Number of Gangs:

2

Material:

Nylon

Color:

White

Grade:

Commercial

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good products for the price.

Easily installed them in my new laundry room. Looks great.
mmmike
PA
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy