Apply to be a TradeMaster!
Main product image of 1-Gang Duplex Receptacle Wall Plate - Ivory
Magnifying glass
Hover image to zoom

1-Gang Duplex Receptacle Wall Plate - Ivory

SKU:
TP8I
Rating:
(0)
Q&A:
(0)
1-Gang Duplex Receptacle Wall Plate - Ivory
Magnifying glass
Hover image to zoom
$1.06 each
In Stock
In Stock
Get 125 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Color
Ivory

Description

–
1-Gang Duplex Receptacle Wall Plate - Ivory

Product Features
  • Molded of rugged, practically indestructible self-extinguishing nylon. ('TP' series only.)
  • Preferred for hospital, industrial, institutional, and other heavy-use applications.
  • Nominal thickness, .070 inch.

Specs

–
Type:

Duplex Receptacle Cover

Number of Gangs:

1

Material:

Nylon

Color:

Ivory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy