Apply to be a TradeMaster!
Main product image of 1-Gang Blank Jumbo Wall Plate, Box Mounted - White
Magnifying glass
Hover image to zoom

1-Gang Blank Jumbo Wall Plate, Box Mounted - White

SKU:
TPJ13W
Rating:
(0)
Q&A:
(1)
1-Gang Blank Jumbo Wall Plate, Box Mounted - White
Magnifying glass
Hover image to zoom
$1.85 each
In Stock
In Stock
Get 41 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Color
White

Description

–
1-Gang Blank Jumbo Wall Plate, Box Mounted - White

Product Features
  • Molded of rugged, practically indestructible self-extinguishing nylon. ('TP' series only.)
  • Preferred for hospital, industrial, institutional, and other heavy-use applications.
  • Nominal thickness, .070 inch.

Specs

–
Type:

Blank Cover

Number of Gangs:

1

Material:

Nylon

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What are the height and width of these plates?

Asked by Greg 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Greg! The TPJ13W is 3.5" wide and 5.25" high.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy