Apply to be a TradeMaster!
Main product image of 4-Gang Toggle Switch Jumbo Wall Plate - White
Magnifying glass
Hover image to zoom

4-Gang Toggle Switch Jumbo Wall Plate - White

SKU:
TPJ4W
Rating:
(2)
Q&A:
(1)
4-Gang Toggle Switch Jumbo Wall Plate - White
Magnifying glass
Hover image to zoom
$16.67 each
In Stock
In Stock
Get 10 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Color
White

Description

–
4-Gang Toggle Switch Jumbo Wall Plate - White

Product Features
  • Molded of rugged, practically indestructible self-extinguishing nylon. ('TP' series only.)
  • Preferred for hospital, industrial, institutional, and other heavy-use applications.
  • Nominal thickness, .070 inch.

Specs

–
Type:

Toggle Switch Cover

Number of Gangs:

4

Material:

Nylon

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2-Gang Toggle Switch Jumbo Wall Plate - White
SKU: TPJ2W
Pass & Seymour

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

As ordered

Quick shipping and arrival as expected.
Terry
Detroit
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

product received as ordered

i will absolutely use supplyhouse in the future as their website is straightforward and easy to use and their pricing is competitive
conrad
usa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the dimensions? 4 gang toggle switch JUMBO wall plate

Asked by Nancy 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Nancy! The dimensions are 8.75" x 5.0625".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy