Shop Resideo Sale
Main product image of Tamper Resistant Duplex Receptacle Outlet w/ 6A USB Type AC Charger - White (15A, 125V)
Magnifying glass
Hover image to zoom

Tamper Resistant Duplex Receptacle Outlet w/ 6A USB Type AC Charger - White (15A, 125V)

SKU:
TR15USBAC6W
Rating:
(1)
Q&A:
(0)
Tamper Resistant Duplex Receptacle Outlet w/ 6A USB Type AC Charger - White (15A, 125V)
Magnifying glass
Hover image to zoom
$45.60 each
In Stock
In Stock
Get 16 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Commercial
Product Highlight: Amperage
15 Amps
Product Highlight: Color
White

Specs

–
Grade:

Commercial

Type:

Combination Duplex Receptacle

Features:

Tamper Resistant

USB Charger

Amperage:

15

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exactly what was needed

These receptacles replace all the missing and unnecessary charging blocks. I personally prefer the high speed USB-C port and the USB-A satisfies all the other devices. Ordered two more in black to install in travel trailer.
RamFan
65791
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy