Shop Resideo Sale
Main product image of Tamper-Resistant Decorator Spec Grade, Back & Side Wired Receptacle, 15A - White (125V)
Magnifying glass
Hover image to zoom

Tamper-Resistant Decorator Spec Grade, Back & Side Wired Receptacle, 15A - White (125V)

SKU:
TR26252W
Rating:
(4)
Q&A:
(1)
Tamper-Resistant Decorator Spec Grade, Back & Side Wired Receptacle, 15A - White (125V)
Magnifying glass
Hover image to zoom
$4.12 each
In Stock
In Stock
Get 229 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Voltage
125v
Product Highlight: Amperage
15 Amps

Description

–
Features:
  • Dual mechanical shutter system to help prevent insertion of foreign objects.
  • Auto-ground clip assures positive ground.
  • Easily accessed break-off line-contact connecting tab for fast and easy split-circuit wiring.
  • High impact-resistant nylon face and thermoplastic back body.
  • Back and side wire capability
  • For covering patents, see www.legrand.us/patents.

Specs

–
Color:

White

Voltage:

125v

Amperage:

15

Features:

Tamper Resistant

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

May be the only receptacles still shipped in a box.

These may be the only receptacles still shipped in a box. It looks like most other manufacturers now ship their receptacles "naked". That means they arrive scratched up and damaged. In addition to the superior packaging this product has, It's also a very good receptacle. No need to wrap the wire around the screw. Stripped the wire, insert and then tighten with the screwdriver. Very nice.
Supplyhousefan
Dallas TX
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pass & Seymour protects their devices with a small box

First, this is a great receptacle with made in the USA quality. You do NOT have to bend wires around the screw. Instead, you just insert the wire and a clamping bar secures it. Very fast and easy and not stressful to the conductor. As best I can tell, all receptacle / switch manufacturers have stopped putting their products in boxes EXCEPT Pass & Seymour. The box not only protects the device from damaged during shipment, but it contains important information about what's inside. The box also allows for convenient storage if you'd like to keep a few spare parts on hand like I do. I've tried many brands, having the device shipped in a box is a huge plus for me, and the quality is excellent.
Supply House Fan
Dallas TX
1 years ago
Was this review helpful to you?

Back wire makes wiring a breeze.

Really like the back wire feature. Feels durable. Replacing 70's receptacles with cracked and broken plastic. Functions as designed.
msbski
Sanger
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Outlet, Great Service

This outlet looks minimal but is a great unit. The socket tension is excellent being a commercial unit. I highly recommend these for lifetime service in your home.
JR
Fond du Lac, WI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this commercial grade or residential grade?

Asked by n handyman 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello thanks for writing in. These UL listed receptacles are ideal for residential, multi-dwelling, commercial office, and hospitality applications.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy