Apply to be a TradeMaster!
Main product image of Tamper-Resistant Construction Spec Grade, Back & Side Wired Single Receptacle, 20A, 2P -  White (125V)
Magnifying glass
Hover image to zoom

Tamper-Resistant Construction Spec Grade, Back & Side Wired Single Receptacle, 20A, 2P - White (125V)

SKU:
TR5351W
Rating:
(0)
Q&A:
(0)
Tamper-Resistant Construction Spec Grade, Back & Side Wired Single Receptacle, 20A, 2P -  White (125V)
Magnifying glass
Hover image to zoom
$11.40 each
In Stock
In Stock
Get 8 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Voltage
125v
Product Highlight: Amperage
20 Amps
Product Highlight: Grade
Commercial

Description

–
Tamper-Resistant Construction Spec Grade, Back & Side Wired Single Receptacle, 20A, 2P - White (125V)

Features:
  • Dual mechanical shutter system to help prevent insertions of foreign objects.
  • Two drive screws anchor strap to back body and face where abrupt removal torque is greatest.
  • .032 inch thick brass triple-wipe power contacts for lasting retention.
  • Corrosion-resistant plated steel strap is locked in to the face and back body to resist pulling away from the face/body assembly.
  • Auto-ground clip assures positive ground.
  • Easily accessed break-off line-contact connecting tab for fast and easy split-circuit wiring.
  • Backed-out tri-drive steel terminal screws. Side wire capability.
  • For covering patents, see www.legrand.us/patents.

Specs

–
Color:

White

Voltage:

125v

Amperage:

20

Features:

Tamper Resistant

Poles:

2

Grade:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy