Shop Resideo Sale
Main product image of Fed Spec Grade USB Charger w/ Tamper-Resistant 20A Duplex Receptacle - White
Magnifying glass
Hover image to zoom

Fed Spec Grade USB Charger w/ Tamper-Resistant 20A Duplex Receptacle - White

SKU:
TR5362USBW
Rating:
(0)
Q&A:
(0)
Fed Spec Grade USB Charger w/ Tamper-Resistant 20A Duplex Receptacle - White
Magnifying glass
Hover image to zoom
$44.39 each
In Stock
In Stock
Get 6 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
125v

Description

–
Designed for commercial markets with strength and durability in mind, this combination USB charger duplex receptacle features 3.1A overall USB charging capability and is compatible with USB 2.0 & 3.0 devices. For detailed Tamper-Resistant receptacle information, visit our Tamper-Resistant Receptacles page.

Features:
  • Overall 3.1A USB charging capability: Combination AC duplex receptacles include two 5-volt DC USB ports that work with USB 2.0 & 3.0 compatible devices.
  • AC receptacles available in 15 and 20A, 125V.
  • AC receptacles are tamper-resistant as standard: patented shutter system prevents improper insertion of foreign objects.
  • Multiple color options available.
  • Back and side wire terminals accommodate #14 AWG - #10 AWG stranded and solid copper wire.
  • Stainless steel auto-ground clips assure positive ground..

Specs

–
Color:

White

Amperage:

20

Type:

Combination Duplex Receptacle

Features:

Tamper Resistant

USB Charger

Voltage:

125v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy