Shop Resideo Sale
Main product image of Tamper-Resistant Hospital-Grade, Back & Side Wired Duplex Receptacle, 20A, NEMA 5-20R - White (125V)
Magnifying glass
Hover image to zoom

Tamper-Resistant Hospital-Grade, Back & Side Wired Duplex Receptacle, 20A, NEMA 5-20R - White (125V)

SKU:
TR8300HW
Rating:
(0)
Q&A:
(0)
Tamper-Resistant Hospital-Grade, Back & Side Wired Duplex Receptacle, 20A, NEMA 5-20R - White (125V)
Magnifying glass
Hover image to zoom
$14.16 each
In Stock
In Stock
Get 40 Tue, Nov 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
125v
Product Highlight: Grade
Hospital

Description

–
Tamper-Resistant Hospital-Grade, Back & Side Wired Duplex Receptacle, 20A, NEMA 5-20R - White (125V)

Features:
  • Impact-resistant nylon face.
  • IOne-piece heat-treated triple-wipe brass power contacts.
  • IEasily accessible break-off line contact connecting tab for split circuit wiring.
  • ICorrosion-resistant, zinc-plated steel strap is locked in.
  • Internal screw-pressure-plate back wire and side wire line terminals accept #14 : #10 AWG copper or copper-clad conductors.
  • IHigh strength thermoplastic back body.
  • IAuto-ground clip assures positive ground.
  • ICompact design for easy installation.
  • ITri-drive terminal and mounting screws.
  • IMeets National Electrical Code Tamper-Resistant requirements.
  • IProtects children: patented shutter system helps prevent improper insertion of foreign objects.
  • I.032-inch thick brass, triple-wipe power contacts for lasting retention.
  • ITerminal compartments isolated from each other for positive conductor containment.
  • IFor covering patents, see www.legrand.us/patents.

Specs

–
Color:

White

Amperage:

20

Voltage:

125v

Grade:

Hospital

Features:

Tamper Resistant

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy