Apply to be a TradeMaster!
Main product image of Wattstopper Single Pole/3-Way Tru-Universal Toggle Slide Dimmer Switch - Ivory (120V)
Magnifying glass
Hover image to zoom

Wattstopper Single Pole/3-Way Tru-Universal Toggle Slide Dimmer Switch - Ivory (120V)

SKU:
TSD703PTUI
Rating:
(0)
Q&A:
(0)
Wattstopper Single Pole/3-Way Tru-Universal Toggle Slide Dimmer Switch - Ivory (120V)
Magnifying glass
Hover image to zoom
$68.59 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Grade
Residential, Commercial
Product Highlight: Color
Ivory

Description

–
Tru-Universal Dimmers do something today's dimmers don't: they simply work - with virtually any dimmable lamp, load, and fixture on typical residential and light commercial wiring (with the exception of 0-10V LED drivers). Once a user selects the lamp type, the dimmer’s self-calibrating technology automatically sets the minimum voltage of that lamp.

Ideal for residential and light commercial applications, Tru-Universal Dimmers are the simple solution to all your customers' dimming challenges.

Product Features:
  • Constant memory returns lights to previous levels after a power failure
  • New aesthetically pleasing ergonomic design allows for easier operation
  • Screw-pressure-plate backwire terminals save time, space and money
  • Convenient operation - combines on/off toggle switch with separate slider for dimming control
  • Adjustment dial allows users to adjust the bottom of the dimming range for a wide range of CFL and LED bulbs

Specs

–
Type:

Single Pole

3-Way

Slide

Dimmer

Voltage:

120v

Poles:

1

Grade:

Residential

Commercial

Color:

Ivory

Load Type:

Electronic Low-Voltage

Dimmable CFL

Dimmable EFL

Incandescent

Dimmable MLV

Dimmable LED

Halogen

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy