Apply to be a TradeMaster!
Main product image of 1-Gang Cast While-In-Use Weatherproof Cover (Gray)
Magnifying glass
Hover image to zoom

1-Gang Cast While-In-Use Weatherproof Cover (Gray)

SKU:
WIUCAST1
Rating:
(0)
Q&A:
(0)
1-Gang Cast While-In-Use Weatherproof Cover (Gray)
Magnifying glass
Hover image to zoom
$25.02 each
In Stock
In Stock
Get 10 Wed, Nov 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Mount
Vertical, Horizontal
Product Highlight: Material
Aluminum
Product Highlight: Shape
Rectangle

Description

–
Single Gang Cast While-In-Use Cover, WIUCAST1 is designed to meet 6 applications with a single sku. It can be mounted vertically or horizontally with 3 insert combinations.

Features:
  • Compliant with National Electric Code (NEC) Section 406.8(B)(1) for wet locations.:
  • UL listed for ''Extra-Duty'' applications.
  • Heavy cast aluminum construction.
  • Corner hinge allows for vertical or horizontal mounting.
  • Device inserts allow for multiple device types.
  • Install without removing electrical device thanks to keyed mounting holes.
  • Cord flap gaskets inhibit water splash and insects, all gaskets are factory installed.
  • Accepts padlocks.

Specs

–
Product Type:

Weather Proof Cover

Type:

Duplex Receptacle

In-Use

Number of Gangs:

1

Color:

Gray

Mount:

Vertical

Horizontal

Material:

Aluminum

Shape:

Rectangle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy