Apply to be a TradeMaster!
Main product image of 1-Gang Extra Heavy-Duty While-In-Use Weatherproof Cover (Clear)
Magnifying glass
Hover image to zoom

1-Gang Extra Heavy-Duty While-In-Use Weatherproof Cover (Clear)

SKU:
WIUCED10CL
Rating:
(0)
Q&A:
(0)
1-Gang Extra Heavy-Duty While-In-Use Weatherproof Cover (Clear)
Magnifying glass
Hover image to zoom
$24.54 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Clear
Product Highlight: Mount
Vertical
Product Highlight: Material
Plastic
Product Highlight: Shape
Rectangle

Description

–
Single Gang Extra Heavy-Duty While-In-Use Cover, Clear

Features:
  • Comply with NEC 2005 Section 406.8(B)(1)for wet locations covers, and conforms to NEMA 3R.
  • Covers are self-closing as required by UL514C42.3.
  • Covers mount vertically or horizontally.
  • Body, cover, and plates made of polycarbonate.
  • Gasket made of closed cell foam, neoprene blend regular density, UL Rated HBF.
  • Mounting screws made of 302 stainless steel.
  • Single receptacle plate available in 1.405 inch and 1.595 inch openings.
  • Deep model available for 20A locking plugs.
  • Shallow covers accommodate up to 14/3 AWG extension cords.
  • New trigger latch opens easily with one finger.

Specs

–
Product Type:

Weather Proof Cover

Type:

Single Receptacle Cover

Number of Gangs:

1

Color:

Clear

Mount:

Vertical

Material:

Plastic

Shape:

Rectangle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy