Apply to be a TradeMaster!
Main product image of 1-Gang Weatherproof Blank Cover w/ Gasket (Brushed Aluminum)
Magnifying glass
Hover image to zoom

1-Gang Weatherproof Blank Cover w/ Gasket (Brushed Aluminum)

SKU:
WPB1
Rating:
(0)
Q&A:
(0)
1-Gang Weatherproof Blank Cover w/ Gasket (Brushed Aluminum)
Magnifying glass
Hover image to zoom
$3.50 each
In Stock
In Stock
Get 24 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Mount
Horizontal, Vertical
Product Highlight: Material
Aluminum
Product Highlight: Shape
Rectangle

Description

–
1-Gang Weatherproof Blank Cover w/ Gasket and Screws (Brushed Aluminum)

Features:
  • Designed for both interior and exterior applications.
  • Universal aluminum mounting plates.
  • Gray, bronze and white models have baked-on electrostatic, polyester, powder paint for superior scratch and corrosion resistance.

Specs

–
Product Type:

Weather Proof Cover

Type:

Blank

Number of Gangs:

1

Color:

Gray

Mount:

Horizontal

Vertical

Material:

Aluminum

Shape:

Rectangle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy