Apply to be a TradeMaster!
Main product image of 1-Gang, 1/2", 3 Holes Weatherproof Box (Gray)
Magnifying glass
Hover image to zoom

1-Gang, 1/2", 3 Holes Weatherproof Box (Gray)

SKU:
WPB23
Rating:
(0)
Q&A:
(0)
1-Gang, 1/2", 3 Holes Weatherproof Box (Gray)
Magnifying glass
Hover image to zoom
$11.94 each
In Stock
In Stock
Get 3 Fri, Sep 18
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Shape
Rectangular
Product Highlight: Material
Aluminum
Product Highlight: Color
Gray

Description

Weatherproof 1 Gang Box, 3 Hole 1/2"", 18.5 Cu.In.,Bronze ( 1 Hole Each End, 1 Hole in Back)

Features:
  • Wide range of sizes, depths, and gangs.
  • Baked-on electrostatic, polyester, powder paint for superior scratch and corrosion resistance.
  • 2 closure plugs and mounting lugs furnished with all boxes.
  • UL Listed for wet and/or damp locations with appropriate cover.
  • Designed for both interior and exterior applications.
  • Will accept standard 4 screw mounting covers and single gang weatherproof covers.
  • Simply strike desired knockout studs with a sharp hammer blow for clean mounting holes.
  • Heavy die-cast aluminum.
  • For covering patents, see www.legrand.us/patents..

Specs

Shape:

Rectangular

Product Type:

Weather Proof Box

Number of Gangs:

1

Material:

Aluminum

Number of Holes:

3

Hole Size:

1/2"

Color:

Gray

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy