Apply to be a TradeMaster!
Main product image of 2-Gang, 3/4", 3 Holes Weatherproof Box (Gray)
Magnifying glass
Hover image to zoom
2-Gang, 3/4", 3 Holes Weatherproof Box (Gray)
Magnifying glass
Hover image to zoom
$38.95 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Color
Gray
Product Highlight: Shape
Square

Description

–
Weatherproof 2 Gang Box, 3 hole 3/4'', 30.5 Cu.In.,Gray (1 Hole Each End, 1 Hole in Back)

Features:
  • Wide range of sizes, depths, and gangs.
  • Baked-on electrostatic, polyester, powder paint for superior scratch and corrosion resistance.
  • 2 closure plugs and mounting lugs furnished with all boxes.
  • UL Listed for wet and/or damp locations with appropriate cover.
  • Designed for both interior and exterior applications.
  • Will accept standard 4 screw mounting covers and single gang weatherproof covers.
  • Simply strike desired knockout studs with a sharp hammer blow for clean mounting holes.
  • Heavy die-cast aluminum.
  • For covering patents, see www.legrand.us/patents..

Specs

–
Product Type:

Weather Proof Box

Number of Gangs:

1

Material:

Aluminum

Number of Holes:

3

Hole Size:

3/4"

Color:

Gray

Shape:

Square

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product

I replaced an existing box that was very similar to this one. This was practically an exact fit but your product had more fastening ears so that there won't be as much weight on each fastener.
Bon
South Georgia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy