Apply to be a TradeMaster!
Main product image of 1/2", 5 Holes Round Die-Cast Aluminum Weatherproof Box (Gray)
Magnifying glass
Hover image to zoom

1/2", 5 Holes Round Die-Cast Aluminum Weatherproof Box (Gray)

SKU:
WPRB25
Rating:
(0)
Q&A:
(0)
1/2", 5 Holes Round Die-Cast Aluminum Weatherproof Box (Gray)
Magnifying glass
Hover image to zoom
$17.36 each
In Stock
In Stock
Get 7 Thu, Oct 29
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Color
Gray
Product Highlight: Shape
Round

Description

–
Weatherproof 4\'\' Die Cast Aluminum Box, 5 Hole 1/2\'\', 16.1 Cu.In., 4 Plugs Furnished, Bronze

Features:
  • Baked-on electrostatic, polyester, powder paint for superior scratch and corrosion resistance.
  • 4 closure plugs and mounting lugs furnished with all boxes.
  • UL listed for wet and/or damp locations with appropriate cover.
  • Designed for both interior and exterior applications.
  • Heavy die-cast aluminum.
  • For covering patents, see www.legrand.us/patents.

Specs

–
Product Type:

Weather Proof Box

Number of Gangs:

1

Material:

Aluminum

Number of Holes:

5

Hole Size:

1/2"

Color:

Gray

Shape:

Round

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy