Shop Resideo Sale
Main product image of Weather-Resistant Commercial Grade Duplex Receptacle, 2P, 20A, NEMA 5-20R - White (125V)
Magnifying glass
Hover image to zoom

Weather-Resistant Commercial Grade Duplex Receptacle, 2P, 20A, NEMA 5-20R - White (125V)

SKU:
WR20TRW
Rating:
(0)
Q&A:
(0)
Weather-Resistant Commercial Grade Duplex Receptacle, 2P, 20A, NEMA 5-20R - White (125V)
Magnifying glass
Hover image to zoom
$10.78 each
In Stock
In Stock
Get 8 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Commercial
Product Highlight: Voltage
125v
Product Highlight: Amperage
20 Amps
Product Highlight: Color
White

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

Weather-Resistant Commercial Grade Duplex Receptacle, 2P, 20A, NEMA 5-20R - White (125V)

Features:
  • Auto-ground clip assures positive ground.
  • WR marking on face as required by UL Standard.
  • Zinc-plated steel mounting screws for greater ease of installation and removal in wet or damp locations.
  • Strap tabs wrap around face to prevent strap from separating from face and back body.
  • Tri-drive brass terminal screws. Internal screw pressure plate back and side wire capability. Two back wire holes for more wiring flexibility.
  • Heavy-duty, brass strap for added strength and ground conductivity.
  • UV-resistant nylon face for longer life under adverse environmental conditions.
  • Two drive screws anchor strap to back body and face where abrupt removal torque is strongest.
  • Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring.
  • .032 inch thick brass triple-wipe power contacts for lasting retention.

Specs

–
Grade:

Commercial

Voltage:

125v

Amperage:

20

NEMA Rating:

5-20R

Poles:

2

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy