Apply to be a TradeMaster!
Main product image of Wide Slide Single-Pole 3-Way Preset CFL/LED Slide Dimmer Switch, 450W - White (120V)
Magnifying glass
Hover image to zoom

Wide Slide Single-Pole 3-Way Preset CFL/LED Slide Dimmer Switch, 450W - White (120V)

SKU:
WSCL453PW
Rating:
(0)
Q&A:
(0)
Wide Slide Single-Pole 3-Way Preset CFL/LED Slide Dimmer Switch, 450W - White (120V)
Magnifying glass
Hover image to zoom
$31.46 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Wattage
450 Watts
Product Highlight: Grade
Commercial, Residential
Product Highlight: Color
White

Description

–
Wide Slide Single-Pole 3-Way Preset CFL/LED Slide Dimmer Switch, 450W - White (120V)

Product Features
  • Convenient Operation - Combines ON/OFF Decorator style switch with separate slider for dimming control.
  • Constant memory returns lights to previous level after a power failure.
  • Sleek, ergonomic design that matches well with other decorator products.
  • Higher ratings.
  • Single pole and 3-way operation.
  • Screw-pressure-plate back wire terminals to save time, space and money.
  • Rating: 450W LED & CFL: 700W Incandescent: 120VAC 60Hz.

Specs

–
Type:

Dimmer

Slide

Single Pole

3-Way

Poles:

1

Voltage:

120v

Wattage:

450

Load Type:

Dimmable CFL

Dimmable LED

Grade:

Commercial

Residential

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy