Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
PA1HEA120000AAAA Parts - Payne Air Conditioner
Brand:
Payne
SKU:
PA1HEA120000AAAA
Description
–
Payne Air Conditioner PA1HEA120000AAAA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
19
Replacement Parts
Pressure Switch 22#CLS 7#OPN, 50" LDS, HK02ZB038
SKU:
HK02ZB038
Carrier
Circuit Breaker, HH83ZB010
SKU:
HH83ZB010
Carrier
Grommet, P041-5103
SKU:
P041-5103
Carrier
Condenser Fan Blade LA680546
SKU:
LA680546
Carrier
5/8" Suction Service Valve, 99CC403203
SKU:
99CC403203
Carrier
Pressure Switch 327#CLS 448#OPN, HK02ZA442
SKU:
HK02ZA442
Carrier
Sensi Pro Wi-Fi Programmable Thermostat for Smart Home, 4H/2C
SKU:
1F87U-42WF
Copeland
Time Delay Relay, CESO130062-00
SKU:
CESO130062-00
Carrier
200/230/460V-24V 75VA Transformer, HT01BD236
SKU:
HT01BD236
Carrier
Receptacle, HY07RB030
SKU:
HY07RB030
Carrier
Compressor Lockout Sensing Relay, 38HQ660014
SKU:
38HQ660014
Carrier
Fusible Plug (Coil), EK02JA203
SKU:
EK02JA203
Carrier
165S 5/8" ODF Liquid Line Filter Drier, P502-8165S
SKU:
P502-8165S
Carrier
3-Pole Contactor, 24V 40A, HN53CD024
SKU:
HN53CD024
Carrier
Flare Cap Fitting, 99CC409372
SKU:
99CC409372
Carrier
Terminal Board HY84HA090
SKU:
HY84HA090
Carrier
Valve Body, EC39DM061
SKU:
EC39DM061
Carrier
Check Valve Core, EC39DM062
SKU:
EC39DM062
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video