Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
PA1PEB036000ABAA Parts - Payne Packaged Unit/RTU
Brand:
Payne
SKU:
PA1PEB036000ABAA
Description
–
Payne Packaged Unit/RTU PA1PEB036000ABAA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
3 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
30
Replacement Parts
Wiring Cover, 319421-302
SKU:
319421-302
Carrier
Capacitor Strap, P281-0031
SKU:
P281-0031
Carrier
Side Panel, 50JS500031
SKU:
50JS500031
Carrier
Insulation Return Duct Panel, 48GS500065
SKU:
48GS500065
Carrier
Retainer(Panel Insulation), 50SS501020
SKU:
50SS501020
Carrier
Flare Cap Fitting, 99CC409372
SKU:
99CC409372
Carrier
Top Scroll Housing, 48GS500109
SKU:
48GS500109
Carrier
Insulation Assembly Panel Duct Small, 50ES400430
SKU:
50ES400430
Carrier
Grommet KA56TR056
SKU:
KA56TR056
Carrier
370/440V Oval Run Capacitor, 5 MFD, P291-0504
SKU:
P291-0504
Carrier
11-5/8" x 10-1/8" CW Blower Wheel, LA22RC007
SKU:
LA22RC007
Carrier
Motor Mount Band, P251-0078
SKU:
P251-0078
Carrier
Arm, Motor Mount, P251-0077
SKU:
P251-0077
Carrier
Side Housing for Blower Assembly, 50DK406336
SKU:
50DK406336
Carrier
Top Evaporator Ass'Y., 48GS400058
SKU:
48GS400058
Carrier
Insulation Assembly Side Panel Sm, 50ES400436
SKU:
50ES400436
Carrier
Cover Assembly,Duct, 48GS400551
SKU:
48GS400551
Carrier
1/2 HP CCW 460V 1075 RPM 48FR Blower Motor, HC43AE463
SKU:
HC43AE463
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video