Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
PA1REA060000AAWB Parts - Payne Packaged Unit/RTU
Brand:
Payne
SKU:
PA1REA060000AAWB
Description
–
Payne Packaged Unit/RTU PA1REA060000AAWB
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
71
Replacement Parts
Blower Pulley, KR11AZ606
SKU:
KR11AZ606
Carrier
Wiring Cover, 319421-302
SKU:
319421-302
Carrier
Fan Plate, 50DK509568
SKU:
50DK509568
Carrier
Coil Bracket, 50DK500071
SKU:
50DK500071
Carrier
Terminal Board, HY84HA091
SKU:
HY84HA091
Carrier
370/440V Oval Run Capacitor, 5 MFD, P291-0504
SKU:
P291-0504
Carrier
Limit Switch SPST 200F, HH18HA199
SKU:
HH18HA199
Carrier
Enthalpy Control, HF660007
SKU:
HF660007
Carrier
Plug, CA62LM201
SKU:
CA62LM201
Carrier
Economizer Plug, 50HJ400345
SKU:
50HJ400345
Carrier
DPST 24V Pilot Duty Relay, HN61KK324
SKU:
HN61KK324
Carrier
Grommet, P041-5103
SKU:
P041-5103
Carrier
Motor Plate, 50HJ660007
SKU:
50HJ660007
Carrier
Deck Fan, 50DK500065
SKU:
50DK500065
Carrier
Retainer, 50DK506321
SKU:
50DK506321
Carrier
Bearing Bracket, 50DK509555
SKU:
50DK509555
Carrier
Aluminum Mesh Filter (20" x 25" x 1"), KH03DU350
SKU:
KH03DU350
Carrier
Drain Line Seal, 50DK504268
SKU:
50DK504268
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video