Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
PA2PNB060000AA Parts - Payne Packaged Unit/RTU
Brand:
Payne
SKU:
PA2PNB060000AA
Description
–
Payne Packaged Unit/RTU PA2PNB060000AA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
3 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
49
Replacement Parts
1 HP CCW 208/230V 1040 RPM Motor, HC52AE209
SKU:
HC52AE209
Carrier
Pressure Switch 67#CLS 27#OPN, HK02ZB027
SKU:
HK02ZB027
Carrier
Wiring Cover, 319421-302
SKU:
319421-302
Carrier
Panel,Corner, 48GS500368
SKU:
48GS500368
Carrier
Motor Mount Arm, HC98ZZ250
SKU:
HC98ZZ250
Carrier
Support,Blower, 48GS500243
SKU:
48GS500243
Carrier
L165-40F Limit Switch, 110000272
SKU:
110000272
Carrier
Scroll, 48GS500242
SKU:
48GS500242
Carrier
Retainer(Panel Insulation), 50SS501020
SKU:
50SS501020
Carrier
Fan Plate, 48GS500240
SKU:
48GS500240
Carrier
Panel,Corner, 48GS500369
SKU:
48GS500369
Carrier
Insulation Assembly Side Panel Lg, 50ES400437
SKU:
50ES400437
Carrier
Insulation Assembly Panel Duct Large, 50ES400433
SKU:
50ES400433
Carrier
Thermistor, PTC305C9L03
SKU:
PTC305C9L03
Carrier
Panel Assembly,Front(Louvered), 48GS400500
SKU:
48GS400500
Carrier
Grommet, KA56DS001
SKU:
KA56DS001
Carrier
2pole Auto Limit Switch, 110000280
SKU:
110000280
Carrier
Blower Assembly Replacement, 48GX400129
SKU:
48GX400129
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video