Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
PA3ZNB030000AC Parts - Payne Packaged Unit/RTU
Brand:
Payne
SKU:
PA3ZNB030000AC
Description
–
Payne Packaged Unit/RTU PA3ZNB030000AC
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
46
Replacement Parts
Compressor Plug Assembly, P298-001
SKU:
P298-001
Carrier
Piston .063 W/ Teflon Ring (10 Pack), EA52PT063
SKU:
EA52PT063
Carrier
Transformer HT01BD209
SKU:
HT01BD209
Carrier
Control Box, 50ZP500803
SKU:
50ZP500803
Carrier
Top Cover Assembly, 50ZP400614
SKU:
50ZP400614
Carrier
Liquid Line Drier, 16 Cu In for Purion, KH43LG074
SKU:
KH43LG074
Carrier
Bracket, 50CT500076
SKU:
50CT500076
Carrier
20" 3-Bladed 1/2" Bore 34° Pitch Fan Blade , LA01RA033
SKU:
LA01RA033
Carrier
Valve Body, EC39EZ065
SKU:
EC39EZ065
Carrier
Insulation Assembly Side Wrapper 30, 50ZP400733
SKU:
50ZP400733
Carrier
Blower Panel Assembly, 50ZP400436
SKU:
50ZP400436
Carrier
Core Valve, EC39EZ067
SKU:
EC39EZ067
Carrier
Harness Assembly, 50ZP400770
SKU:
50ZP400770
Carrier
Damper Virbration, 48NT500377
SKU:
48NT500377
Carrier
Compressor Grommet, KA56TR057
SKU:
KA56TR057
Carrier
Flare Cap Fitting, 99CC409372
SKU:
99CC409372
Carrier
Grommet KA56TR056
SKU:
KA56TR056
Carrier
Basepan, 50ZP400053
SKU:
50ZP400053
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video