Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
PF1BJH090090ABGC Parts - Payne Packaged Unit/RTU
Brand:
Payne
SKU:
PF1BJH090090ABGC
Description
–
Payne Packaged Unit/RTU PF1BJH090090ABGC
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
32
Replacement Parts
Post, 40RM400288
SKU:
40RM400288
Carrier
5/8" x 1-1/8" 8 Ton TXV, EA02DZ456
SKU:
EA02DZ456
Carrier
Filter Rack, 40RM500350
SKU:
40RM500350
Carrier
Bearing Bracket 50BA414752
SKU:
50BA414752
Carrier
Condensate Drain Pan Replacement, 40RM500074
SKU:
40RM500074
Carrier
2.4 HP CCW 208-230V 1725 RPM Belt Drive Blower Motor, HC58FK231
SKU:
HC58FK231
Carrier
Base Rail, 40RM400306
SKU:
40RM400306
Carrier
Base Rail, 40RM400304
SKU:
40RM400304
Carrier
Bearing P461-2102
SKU:
P461-2102
Carrier
Terminal Board HY84HA090
SKU:
HY84HA090
Carrier
Key, AW01DA100
SKU:
AW01DA100
Carrier
Fan Deck, 40RM400282
SKU:
40RM400282
Carrier
Baffle, 40RM500255
SKU:
40RM500255
Carrier
Baffle Header, 40RM500253
SKU:
40RM500253
Carrier
Blower Housing Side Plate, 40RM500077
SKU:
40RM500077
Carrier
Multiple V-Belt (P463-A40)
SKU:
P463-A40
Carrier
Control Box Cover, 40RM500138
SKU:
40RM500138
Carrier
Blower Pulley, KR11FJ012
SKU:
KR11FJ012
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video