Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
PF1MNC037T00AAAA Parts - Payne Central Air Conditioner
Brand:
Payne
SKU:
PF1MNC037T00AAAA
Description
–
Payne Central Air Conditioner PF1MNC037T00AAAA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
32
Replacement Parts
Blower Assembly, W/Wheel, 342890-75104
SKU:
342890-75104
Carrier
Filter Door Assembly, 342970-75103
SKU:
342970-75103
Carrier
Spring, 314868-301
SKU:
314868-301
Carrier
T92S7D22-22 DPST Relay (24V), HN61PC003
SKU:
HN61PC003
Carrier
Harness Assembly, 324644-701
SKU:
324644-701
Carrier
Arm And Grommet Assembly, 330426-405
SKU:
330426-405
Carrier
115-165F Auto Limit Switch, HH19ZA965
SKU:
HH19ZA965
Carrier
1/2 HP Blower Motor (208/230V, 1050 RPM), HD44AE137
SKU:
HD44AE137
Carrier
Mounting Screw, 07-1824
SKU:
07-1824
Carrier
Rectifier Control, HK61EA034
SKU:
HK61EA034
Carrier
85-140F Auto Limit Switch, HH19ZA940
SKU:
HH19ZA940
Carrier
Carrier Rectifier Control, HK61EA033
SKU:
HK61EA033
Carrier
Motor Mount Band, P251-0078
SKU:
P251-0078
Carrier
Circuit Board, HK61EA010
SKU:
HK61EA010
Carrier
Blower Wheel, LA22LA014
SKU:
LA22LA014
Carrier
Condensate Pan Shield, 314925-303
SKU:
314925-303
Carrier
Harness Assembly, 324645-701
SKU:
324645-701
Carrier
Special Screw, 327586-401
SKU:
327586-401
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video