Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
PG8JEA048090AAJA Parts - Payne Furnace
Brand:
Payne
SKU:
PG8JEA048090AAJA
Description
–
Payne Furnace PG8JEA048090AAJA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
37
Replacement Parts
Door Switch Bracket, 326706-401
SKU:
326706-401
Carrier
Ignitor Bracket, 329749-401
SKU:
329749-401
Carrier
Limit Switch HH18HA493
SKU:
HH18HA493
Carrier
Wire Harness, 329986-701
SKU:
329986-701
Carrier
Burner Assembly, 326643-703
SKU:
326643-703
Carrier
Limit Switch M/R, Opens 350°F, HH18HA495
SKU:
HH18HA495
Carrier
NG to LP Conversion Kit, KGANP4601ALL
SKU:
KGANP4601ALL
Carrier
Circuit Board, HK42FZ027
SKU:
HK42FZ027
Carrier
Vent Elbow Kit, 326629-751
SKU:
326629-751
Carrier
Burner Orifice #46, LH32DB208
SKU:
LH32DB208
Carrier
Door Assembly, 326614-701
SKU:
326614-701
Carrier
Cell Panel Kit, 326624-752
SKU:
326624-752
Carrier
Blower Motor 3/4 Hp 115v 1ph 1050rpm, HD46MR121
SKU:
HD46MR121
Carrier
Inducer Housing Kit, 326627-760
SKU:
326627-760
Carrier
Blower Door Safety Switch, HR54ZA006
SKU:
HR54ZA006
Carrier
Bracket Control Mount, 326711-401
SKU:
326711-401
Carrier
Part Assembly, Orifice , 323267-701
SKU:
323267-701
Carrier
Orifice Part Assembly #43
SKU:
323267-702
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video