Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
PG9MXA036080AASA Parts - Payne Furnace
Brand:
Payne
SKU:
PG9MXA036080AASA
Description
–
Payne Furnace PG9MXA036080AASA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
47
Replacement Parts
Gas Valve, EF33CW204
SKU:
EF33CW204
Carrier
Secondary Heat Exchanger 334357-755
SKU:
334357-755
Carrier
Burner, 318172-701
SKU:
318172-701
Carrier
Orifice, LH32DB078
SKU:
LH32DB078
Carrier
Blower Wheel LA22RA100
SKU:
LA22RA100
Carrier
Circuit Board, HK42FZ040
SKU:
HK42FZ040
Carrier
Motor Mount Band, HC98ZZ510
SKU:
HC98ZZ510
Carrier
Orifice, LH32DB076
SKU:
LH32DB076
Carrier
3" 250°F Limit Switch, HH12ZB250
SKU:
HH12ZB250
Carrier
Connector Drain, 321143-201
SKU:
321143-201
Carrier
Condensate Drain Kit 327872-702
SKU:
327872-702
Carrier
NG to LP Conversion Kit, KGANP4601ALL
SKU:
KGANP4601ALL
Carrier
Door Latch, AS22EP287
SKU:
AS22EP287
Carrier
Coupling Vent, 325423-401
SKU:
325423-401
Carrier
Burner Orifice #46, LH32DB208
SKU:
LH32DB208
Carrier
Cell Panel (Inlet), 320720-761
SKU:
320720-761
Carrier
Coupling Box Kit, 330539-753
SKU:
330539-753
Carrier
Air Inlet Box, 319847-401
SKU:
319847-401
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video