Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
PH1PNB030000AAAA Parts - Payne Heat Pump
Brand:
Payne
SKU:
PH1PNB030000AAAA
Description
–
Payne Heat Pump PH1PNB030000AAAA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
50
Replacement Parts
Pressure Switch 67#CLS 27#OPN, HK02ZB027
SKU:
HK02ZB027
Carrier
Wiring Cover, 319421-302
SKU:
319421-302
Carrier
Panel,Corner, 48GS500367
SKU:
48GS500367
Carrier
L165-40F Limit Switch, 110000272
SKU:
110000272
Carrier
Retainer(Panel Insulation), 50SS501020
SKU:
50SS501020
Carrier
Accumulator KH71KJ141
SKU:
KH71KJ141
Carrier
Insulation Assembly Panel Duct Small, 50ES400430
SKU:
50ES400430
Carrier
Contactor, 24V Coil 25 Amp, HN51KB024
SKU:
HN51KB024
Carrier
Insulation Assembly Side Panel Sm, 50ES400436
SKU:
50ES400436
Carrier
Cover Assembly,Duct, 48GS400551
SKU:
48GS400551
Carrier
Piston, EA52PH042
SKU:
EA52PH042
Carrier
Circuit Breaker, HH83ZB010
SKU:
HH83ZB010
Carrier
Thermistor, PTC305C9L03
SKU:
PTC305C9L03
Carrier
Defrost Temp. Switch, HH18HA281
SKU:
HH18HA281
Carrier
Piston, EA52PH068
SKU:
EA52PH068
Carrier
Grommet, KA56DS001
SKU:
KA56DS001
Carrier
2pole Auto Limit Switch, 110000280
SKU:
110000280
Carrier
Shield,Base Pan, 48GS500153
SKU:
48GS500153
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video