Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
PH1SPA090000AAAA/SERIAL-1801G Parts - Payne Heat Pump
Brand:
Payne
SKU:
PH1SPA090000AAAA/SERIAL-1801G
Description
–
Payne Heat Pump PH1SPA090000AAAA/Serial: 1801G
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
25
Replacement Parts
Condenser Fan Blade LA680546
SKU:
LA680546
Carrier
Crank Case Heater, 06EA660108
SKU:
06EA660108
Carrier
3 Phase-1 HP-Condenser Motor, 1115RPM, HD46GK230
SKU:
HD46GK230
Carrier
Receptacle, HY07RB030
SKU:
HY07RB030
Carrier
Snubber Assembly, 50EQ400532
SKU:
50EQ400532
Carrier
Compressor Lockout Sensing Relay, 38HQ660014
SKU:
38HQ660014
Carrier
Fusible Plug (Coil), EK02JA203
SKU:
EK02JA203
Carrier
Discharge Service Valve Gaskets, 6D231421 (Pack of 12)
SKU:
6D231421
Carrier
Flare Cap Fitting, 99CC409372
SKU:
99CC409372
Carrier
Solenoid Valve, EF23JS214
SKU:
EF23JS214
Carrier
Terminal Board HY84HA090
SKU:
HY84HA090
Carrier
7/8" Compressor Muffler, 38BA400603
SKU:
38BA400603
Carrier
Pressure Switch 22#CLS 7#OPN, 50" LDS, HK02ZB038
SKU:
HK02ZB038
Carrier
Circuit Breaker, HH83ZB010
SKU:
HH83ZB010
Carrier
Pressure Switch 327#CLS 448#OPN, HK02ZA442
SKU:
HK02ZA442
Carrier
Defrost Temp. Switch, HH18HA281
SKU:
HH18HA281
Carrier
200/230/460V-24V 75VA Transformer, HT01BD236
SKU:
HT01BD236
Carrier
1 HP, 1140 RPM Motor (3 PH, 208/230V), HD52GK208
SKU:
HD52GK208
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video