Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
PH3PPA060000AA Parts - Payne Heat Pump
Brand:
Payne
SKU:
PH3PPA060000AA
Description
–
Payne Heat Pump PH3PPA060000AA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
43
Replacement Parts
1 HP CCW 208/230V 1040 RPM Motor, HC52AE209
SKU:
HC52AE209
Carrier
Wiring Cover, 319421-302
SKU:
319421-302
Carrier
Capacitor Strap, P281-0031
SKU:
P281-0031
Carrier
Insulation Control Plate, 50JS500030
SKU:
50JS500030
Carrier
Defrost Board, HK32EA008
SKU:
HK32EA008
Carrier
Accumulator 5" X .083, KH71KP162
SKU:
KH71KP162
Carrier
Support Brackets,Corner Panels, 48GS500464
SKU:
48GS500464
Carrier
Insulation (Power Entry,Side Panel), 50JS500032
SKU:
50JS500032
Carrier
Motor Mount Arm, HC98ZZ250
SKU:
HC98ZZ250
Carrier
Support,Blower, 48GS500243
SKU:
48GS500243
Carrier
Transformer HT01BD242
SKU:
HT01BD242
Carrier
Scroll, 48GS500242
SKU:
48GS500242
Carrier
Valve Body, EC39EZ065
SKU:
EC39EZ065
Carrier
Retainer(Panel Insulation), 50SS501020
SKU:
50SS501020
Carrier
Core Valve, EC39EZ067
SKU:
EC39EZ067
Carrier
Fan Plate, 48GS500240
SKU:
48GS500240
Carrier
Compressor Grommet, KA56TR057
SKU:
KA56TR057
Carrier
Inline Valve Core Tool, P920-0010
SKU:
P920-0010
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video