Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
PH3ZNB024000AA Parts - Payne Heat Pump
Brand:
Payne
SKU:
PH3ZNB024000AA
Description
–
Payne Heat Pump PH3ZNB024000AA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
51
Replacement Parts
Harness Assembly HP Z ChassisAssembly, 50ZH400523
SKU:
50ZH400523
Carrier
24V 4 Way Reversing Valve, EF17BZ113
SKU:
EF17BZ113
Carrier
Top Cover Assembly, 50ZP400614
SKU:
50ZP400614
Carrier
Defrost Control Board, HK32EA007
SKU:
HK32EA007
Carrier
Insulation Assembly Side Wrapper 30, 50ZP400733
SKU:
50ZP400733
Carrier
Accumulator KH71KJ141
SKU:
KH71KJ141
Carrier
Basepan, 50ZP400053
SKU:
50ZP400053
Carrier
Grille Outlet, 50ZH500246
SKU:
50ZH500246
Carrier
Heat Pump Defrost Sensor, HH18HA279
SKU:
HH18HA279
Carrier
Electrical Panel, 50ZP500343
SKU:
50ZP500343
Carrier
Blower Wheel LA22LA015
SKU:
LA22LA015
Carrier
Coil Evaptp, 50ZH400556
SKU:
50ZH400556
Carrier
Grommet, KA56DS001
SKU:
KA56DS001
Carrier
Bushing Replacement, HY93NH069
SKU:
HY93NH069
Carrier
1 POLE 24V 30 AMP Contactor, HN51KC024
SKU:
HN51KC024
Carrier
Air Duct Metal Ring, 50ZP500031
SKU:
50ZP500031
Carrier
Partition Coil 30", 50ZP500670
SKU:
50ZP500670
Carrier
Wrapper Side Louver 30, 50ZP500673
SKU:
50ZP500673
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video