Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
PH3ZNB036000AA Parts - Payne Heat Pump
Brand:
Payne
SKU:
PH3ZNB036000AA
Description
–
Payne Heat Pump PH3ZNB036000AA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
50
Replacement Parts
Harness Assembly HP Z ChassisAssembly, 50ZH400523
SKU:
50ZH400523
Carrier
Top Cover Assembly, 50ZP400614
SKU:
50ZP400614
Carrier
Insulation Assembly,Side Wrapper, 50ZP400735
SKU:
50ZP400735
Carrier
Defrost Control Board, HK32EA007
SKU:
HK32EA007
Carrier
Insulation Assembly Compr Supply 34", 50ZP400730
SKU:
50ZP400730
Carrier
Accumulator KH71KJ141
SKU:
KH71KJ141
Carrier
Blower Wheel LA22LA094
SKU:
LA22LA094
Carrier
Basepan, 50ZP400053
SKU:
50ZP400053
Carrier
Grille Outlet, 50ZH500246
SKU:
50ZH500246
Carrier
Heat Pump Defrost Sensor, HH18HA279
SKU:
HH18HA279
Carrier
Electrical Panel, 50ZP500344
SKU:
50ZP500344
Carrier
Variable Speed Blower Motor, HD44AR237
SKU:
HD44AR237
Carrier
Grommet, KA56DS001
SKU:
KA56DS001
Carrier
440V Dual Round Run Capacitor, 45/5 MFD, P291-4554RS
SKU:
P291-4554RS
Carrier
Bushing Replacement, HY93NH069
SKU:
HY93NH069
Carrier
1 POLE 24V 30 AMP Contactor, HN51KC024
SKU:
HN51KC024
Carrier
Air Duct Metal Ring, 50ZP500031
SKU:
50ZP500031
Carrier
Partition Coil 34", 50ZP500671
SKU:
50ZP500671
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video