Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
PY3GNA042060NA Parts - Payne Packaged Unit/RTU
Brand:
Payne
SKU:
PY3GNA042060NA
Description
–
Payne Packaged Unit/RTU PY3GNA042060NA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
3 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
70
Replacement Parts
Grommet, KA56SL088
SKU:
KA56SL088
Carrier
Panel,Corner, 48GS500367
SKU:
48GS500367
Carrier
Panel, 48GS500366
SKU:
48GS500366
Carrier
Motor Mount Arm, HC98ZZ250
SKU:
HC98ZZ250
Carrier
Support,Blower, 48GS500243
SKU:
48GS500243
Carrier
Burner Support Kit, 48VL660001
SKU:
48VL660001
Carrier
Scroll, 48GS500242
SKU:
48GS500242
Carrier
Hood Cap, 48GS500121
SKU:
48GS500121
Carrier
Retainer(Panel Insulation), 50SS501020
SKU:
50SS501020
Carrier
Flame Sensor Replacement, 48VL400001
SKU:
48VL400001
Carrier
Fan Plate, 48GS500241
SKU:
48GS500241
Carrier
Baffle Flue 24Mm, 48VL500218
SKU:
48VL500218
Carrier
Burner Rack, 48SS500601
SKU:
48SS500601
Carrier
208-230v1ph 3/4hp 1050rpm Mtr, HD46AR233
SKU:
HD46AR233
Carrier
Inline Valve Core Tool, P920-0010
SKU:
P920-0010
Carrier
Outdoor Fan Motor, HB37GQ240
SKU:
HB37GQ240
Carrier
Contactor, 24V Coil 25 Amp, HN51KB024
SKU:
HN51KB024
Carrier
Spud Burner Orifice, LH32RF102
SKU:
LH32RF102
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video