Apply to be a TradeMaster!
Main product image of 1/2" x 3/4" Base Blanket Seal (1" Length), 50867
Magnifying glass
Hover image to zoom

1/2" x 3/4" Base Blanket Seal (1" Length), 50867

SKU:
50867
Rating:
(0)
Q&A:
(0)
1/2" x 3/4" Base Blanket Seal (1" Length), 50867
Magnifying glass
Hover image to zoom
$6.85 each
In Stock
In Stock
Get 141,098 Wed, Oct 21 - Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
1" Length

Description

–
1/2" x 3/4" Base Blanket Seal (1" Length)

Please note that this item is cut to size. Please order as many inches as is needed.

Specs

–
Product Type:

Insulation

Length (Inches):

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy