Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Heating Supplies & Parts
Boiler Parts
Peerless Boiler Parts
Pilot Honeywell Q3481b1644/b
Brand:
Peerless Boilers
SKU:
50996
Rating:
(1)
Q&A:
(0)
Hover image to zoom
50996 has been discontinued
Discontinued December 12, 2023
This product was discontinued by the manufacturer.
This item replaces:
50558
Direct Replacement:
Robertshaw Pilot Assembly, 50375-PEERLESS
Brand:
Peerless Boilers
SKU:
50375-PEERLESS
(0)
Order by
6PM
, receive 8 by
Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
MI/DE Steel Burner Tube w/ Spark Pilot Bracket, 51539
SKU:
51539
Peerless Boilers
MI/DE Steel Burner, 51537
SKU:
51537
Peerless Boilers
G4AM00167C Thermodisc Flame Rollout Switch, 51587
SKU:
51587
Peerless Boilers
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Great product at a great price and fast delivery
Great product at a great price and fast delivery
The Plumber
Souderton, PA
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video