| Fuel Type: | Natural Gas |
|---|---|
| System Type: | Steam |
| BTU Input: | 118000 |
| Vent Type: | Atmospheric |
| BTU Output: | 74000 |
| Material: | Cast Iron |
| Features: | Standing Pilot |
| Boiler Type: | Knockdown |
| Warranty: | 1 Year Boiler, Limited 10 Year Cast Iron Sections |
| Efficiency: | 81.2% |
| Number of Sections: | 3 |
| Vent Size: | 6" |
| Height (Inches): | 36.375" |
| Width (Inches): | 16-1/8" |
| Depth (Inches): | 37-1/4" |
| Weight (lbs): | 465 lbs |

Replacement Parts
SKU: 6303021
Brand: Peerless Boilers




Yes, the Peerless Boilers come with a manual. You can also view various manuals by clicking on the gray "Manuals" tab on the product page and choosing which documents you would like to view.