Apply to be a TradeMaster!
Main product image of GM-07 - 275,000 BTU Output Spark Ignition Packaged Commercial Boiler (Nat Gas)
Magnifying glass
Hover image to zoom

GM-07 - 275,000 BTU Output Spark Ignition Packaged Commercial Boiler (Nat Gas)

SKU:
05741
Rating:
(0)
Q&A:
(0)
GM-07 - 275,000 BTU Output Spark Ignition Packaged Commercial Boiler (Nat Gas)
Magnifying glass
Hover image to zoom
$6,894.49 each
Out of Stock
Out of Stock
Get it Thu, Nov 5 - Mon, Nov 16

Lift Gate

–
This product weighs 574 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
275000 Max BTUs
Product Highlight: Fuel Type
Natural Gas

Description

–

The Series GM gas-fired cast iron boiler is the ideal choice for large residences, especially when a multiple or modular application is required. When used in single, multiple or modular boiler installations, it is designed to be vented into a conventional chimney and can work in higher pressure applications requiring up to a 100 PSIG relief valve. The fully-packaged, atmospheric boiler is available in four sizes with inputs of 214.5 MBH to 399 MBH.


Specifications:

  • Type: Semi-Commercial
  • Construction: Cast Iron
  • Fuel: Gas-Fired (Natural)
  • Input: 275 MBH
  • Venting: Natural Draft
  • Trim: Water
  • Ignition: Spark Pilot

Specs

–
Fuel Type:

Natural Gas

BTU Output:

275000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy