The Series MI-x is a residential, cast iron, hot water boiler with an 84% AFUE. Fully packaged and ready-to-install. Standard equipment for the Series MI-x includes an automatic vent damper, 30 PSI safety relief valve, non-combustible floor pan and temperature-pressure gauge. An insulated powder coated steel jacket on every MI-x boiler reduces boiler heat loss. The Series MI-x is backed by a complete warranty!
| DOE Rating: | 146000 |
|---|---|
| BTU Input: | 175000 |
| Fuel Type: | Propane |
| BTU Output: | 146000 |
| Height (Inches): | 40" |
| Depth (Inches): | 32" |
| Number of Sections: | 5 |
| Efficiency: | 84% |
| Energy Star Rated: | No |
| Vent Size: | 6" |
| Features: | EI/Spark Ignition |