Apply to be a TradeMaster!
Main product image of Universal 6-Setting Shower Head (Brushed Nickel)
Magnifying glass
Hover image to zoom

Universal 6-Setting Shower Head (Brushed Nickel)

SKU:
76610SN
Rating:
(0)
Q&A:
(0)
Universal 6-Setting Shower Head (Brushed Nickel)
Magnifying glass
Hover image to zoom
$28.43 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
Features
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • No special tools required
  • Spray settings include: Full Body spray, Full Spray with Massage, Massaging spray, Shampoo Rinsing spray, Soft Drench with Full spray
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • WaterSense labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • Standard 1/2 in. IPS connection
Specifications
  • Handle(s): NA
  • Flow Rate: 1.75 gpm @ 80 psi, 6.6 L/min @ 552 kPa
  • Valve Type: NA
  • Installation: NA
  • Spout Total Height: 3-7/16

Specs

–
Product Type:

Shower Head

Finish:

Brushed Nickel

Flow Rate (GPM):

1.75

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy