Apply to be a TradeMaster!
Main product image of Universal 4-Setting 2-in-1 Combo Shower (Chrome)
Magnifying glass
Hover image to zoom

Universal 4-Setting 2-in-1 Combo Shower (Chrome)

SKU:
76955C
Rating:
(0)
Q&A:
(0)
Universal 4-Setting 2-in-1 Combo Shower (Chrome)
Magnifying glass
Hover image to zoom
$72.42 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Product Overview
Experience a better shower with the control and flexibility of a Peerless hand shower/shower head combo. Great for showering yourself or your loved ones and pets, as well as for keeping your shower and tub clean. Peerless WaterSense labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance. Create a luxurious shower experience with a Peerless hand shower/shower head combination. Whether you're remodeling your space or upgrading your existing setup, our hand shower/shower head combos will give you more flexibility and coverage in a variety of stunning styles. You can install with confidence knowing that Peerless backs this item with a lifetime limited warranty.

Features
  • Integrated hand shower docks securely into shower head when not in use
  • Diverter allows for single or shared operation of shower head and hand shower
  • Hand held shower with four spray settings - not a positive shut-off
  • Spray settings include: Full Body spray, Full Spray with Massage, Massaging spray
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Includes 60 in. UltraFlex hose
  • WaterSense labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance

Specs

–
Product Type:

Shower Head

Finish:

Chrome

Flow Rate (GPM):

1.75

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy