Apply to be a TradeMaster!
Main product image of Core Two Handle Laundry Faucet (Chrome), P299232
Magnifying glass
Hover image to zoom

Core Two Handle Laundry Faucet (Chrome), P299232

SKU:
P299232
Rating:
(0)
Q&A:
(0)
Core Two Handle Laundry Faucet (Chrome), P299232
Magnifying glass
Hover image to zoom
$59.52 each
Backorder
Backorder
Get it Tue, Oct 13 - Tue, Nov 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Chrome
Product Highlight: Handle Style
Metal Lever

Description

Features
  • Dual knob handles for precise temperature control
  • Threaded spout end for easy hose attachment
  • 3-hole 4" centerset sink application
Specifications
  • Handle(s): Two Handle Blade
  • Valve Type: Washerless stem cartridge
  • Installation: 2 or 3-hole 4" installation
  • Spout Length: 7
  • Spout Total Height: 6-3/16
  • Spout Height Deck to Aerator: 4-13/32

Specs

Number of Handles:

2

ADA:

Yes

Series:

Core

Product Type:

Laundry Faucet

Finish:

Chrome

Number of Holes:

3

Type:

Manual

Flow Rate:

1.5 GPM

Handle Style:

Metal Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy