Shop Resideo Sale
Main product image of Xander 24" Towel Bar (Chrome)
Magnifying glass
Hover image to zoom
Xander 24" Towel Bar (Chrome)
Magnifying glass
Hover image to zoom
$47.91 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Chrome
Product Highlight: Length (Inches)
24" Length

Description

–
Features
  • Perfectly coordinates with the Xander bath collection
  • Extends 3 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 1-11/16 in. H x 3 in. D x 25-7/8 in. W
  • Towel bar 5/8 in. diameter
  • 24 in. center-to-center post dimensions

Specs

–
Installation Type:

Wall Mount

Product Type:

Towel Bar

Series:

Xander

Finish:

Chrome

Length (Inches):

24"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy