Apply to be a TradeMaster!
Main product image of Shower Rod
Magnifying glass
Hover image to zoom
Shower Rod
Magnifying glass
Hover image to zoom
$63.62 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel

Description

–
Features
  • 44-72 inch curved shower rod
  • Adjusts to fit shower enclosures between 44 inches to 72 inches
  • 1-inch tubing stainless steel
  • Bow varies from 3 inches to 8 inches depending on the enclosure width
  • Wood blocking is preferable behind all wall surfaces
  • If wood blocking is not available, the supplied fasteners are recommended
  • Mounting hardware included
  • Peerless products are backed by our Lifetime Limited Warranty

Specs

–
Material:

Stainless Steel

Product Type:

Shower Rod

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy