Apply to be a TradeMaster!
Main product image of Core Tub and Shower Valve Body w/ Pex Connections
Magnifying glass
Hover image to zoom

Core Tub and Shower Valve Body w/ Pex Connections

SKU:
PTR188700-PX
Rating:
(0)
Q&A:
(0)
Core Tub and Shower Valve Body w/ Pex Connections
Magnifying glass
Hover image to zoom
$63.51 each
Backorder
Backorder
Get it Wed, Oct 28 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
PEX Crimp Connection
Product Highlight: Connection Size
1/2" Connection

Description

–
Features
  • Pressure Balance Valve Body with Pex Connections
  • 1/2" PEX crimp connections and 1/2" universal outlets with male threads
  • Back to back capability
  • Includes Cartridge Assembly
  • Single function operation
  • Single lever handle for ease of temperature control
Specifications
  • Spout Total Height: 3-3/4

Specs

–
Connection Type:

PEX Crimp

Connection Size:

1/2"

Series:

Core

Product Type:

Shower Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy