Apply to be a TradeMaster!
Main product image of Core Pressure Balance Valve Body
Magnifying glass
Hover image to zoom

Core Pressure Balance Valve Body

SKU:
PTR188700-UNWS
Rating:
(0)
Q&A:
(0)
Core Pressure Balance Valve Body
Magnifying glass
Hover image to zoom
$79.72 each
Backorder
Backorder
Get it Wed, Oct 28 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
IPS Connection
Product Highlight: Connection Size
1/2" Connection

Description

–
Features
  • Pressure balance valve body only
  • Tub and shower faucet trim kit must be purchased separately
  • Includes stops
  • 3/8 in. O.D. inlets or WF = 1/2 in. IPS
  • Back to back installation capability
  • Forged brass body for durability
  • Single function operation controls temperature
  • For use with single handle tub and shower faucet trim kits
Specifications
  • Handle(s): NA
  • Valve Type: Single-function pressure balance cartridge
  • Installation: NA
  • Spout Total Height: 6

Specs

–
Product Type:

Shower Valve

Series:

Core

Connection Type:

IPS

Connection Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy