Apply to be a TradeMaster!
Main product image of Westchester Tub Only Trim 1L 14S (Chrome)
Magnifying glass
Hover image to zoom

Westchester Tub Only Trim 1L 14S (Chrome)

SKU:
PTT14123
Rating:
(0)
Q&A:
(0)
Westchester Tub Only Trim 1L 14S (Chrome)
Magnifying glass
Hover image to zoom
$103.02 each
In Stock
In Stock
Get 19 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Handle Style
Lever

Description

–
Product Overview
The clean lines of the Westchester collection coupled with hints of a reclaimed look lend a balanced touch to the bath. Design and functionality combine for a rustic and industrial statement without sacrificing functionality or value. The Chrome finish is popular across all décor styles thanks to its stunning gloss and innate versatility. You can install with confidence, knowing that Peerless products are backed by our Lifetime Limited Warranty.

Features
  • Maintains a balanced pressure of hot and cold water even when water is turned on or off elsewhere in the home
  • Fits Delta MultiChoice Universal valve rough only
  • Includes Delta 13-Series pressure-balance cartridge
  • Must order Delta MultiChoice Universal valve rough (R10000) separately to complete the unit
  • Temperature only controlled with handle
  • Back-to-back installation capability
  • Slip-on tub spout

Specs

–
Number of Handles:

1

ADA:

Yes

Series:

Westchester

Product Type:

Trim Kit

Finish:

Chrome

Handle Style:

Lever

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy