Apply to be a TradeMaster!
Main product image of Xander Shower Only Trim Kit (Matte Black)
Magnifying glass
Hover image to zoom

Xander Shower Only Trim Kit (Matte Black)

SKU:
PTT14219-BL
Rating:
(0)
Q&A:
(0)
Xander Shower Only Trim Kit (Matte Black)
Magnifying glass
Hover image to zoom
$160.34 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
IPS Connection
Product Highlight: Finish
Matte Black
Product Highlight: Handle Style
Lever

Description

–
Product Overview
The geometric lines, coupled with soft and smooth edges, of the Xander collection add a fresh contemporary flare to the bath. While other products may gather unsightly mineral buildup over time, Peerless soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look - with no need for soaking or the aid of chemical cleaners. The pause setting gives you ample space for shaving, lathering and other shower tasks, then easily restarts the water with the temperature where you left off. Peerless WaterSense labeled showers use at least 20% less water than the industry standard - helping you save water without sacrificing performance. You can install with confidence, knowing that Peerless products are backed by our Lifetime Limited Warranty.

Features
  • Spray settings include: Full Body Spray, Massaging Spray, and Pause
  • Soft rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head with the touch of a finger
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Maintains a balanced pressure of hot and cold water even when water is turned on or off elsewhere in the home
  • Fits Delta MultiChoice Universal valve rough only
  • Includes Delta 13-Series pressure-balance cartridge
  • Must order Delta MultiChoice Universal valve rough (R10000) separately to complete the unit

Specs

–
ADA:

Yes

Connection Type:

IPS

Product Type:

Trim Kit

Finish:

Matte Black

Number of Handles:

1

Series:

Xander

Handle Style:

Lever

Flow Rate (GPM):

1.5

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy