Shop Resideo Sale
Main product image of Xander Shower Only MultiChoice (Chrome)
Magnifying glass
Hover image to zoom

Xander Shower Only MultiChoice (Chrome)

SKU:
PTT14219
Rating:
(0)
Q&A:
(0)
Xander Shower Only MultiChoice (Chrome)
Magnifying glass
Hover image to zoom
$113.53 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Features
  • Spray settings include: Full Body Spray, Massaging Spray, and Pause
  • Soft rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head with the touch of a finger
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Maintains a balanced pressure of hot and cold water even when water is turned on or off elsewhere in the home
  • Fits Delta MultiChoice Universal valve rough only
  • Includes Delta 13-Series pressure-balance cartridge
  • Must order Delta MultiChoice Universal valve rough (R10000) separately to complete the unit
  • Temperature only controlled with handle
  • Back-to-back installation capability
  • 1.5 gpm flow rate
  • ADA compliant
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Peerless products are backed by our Lifetime Limited Warranty
Specifications
  • Handle(s): Single Handle Lever
  • Flow Rate: 1.5 gpm @ 80 psi, 5.7 L/min @ 552 kPa
  • Valve Type: Single-function pressure balance cartridge
  • Installation: NA
  • Spout Total Height: 5-1/2

Specs

–
Finish:

Chrome

Series:

Xander

Product Type:

Shower Trim

ADA:

Yes

Flow Rate (GPM):

1.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy